Torsion Spring, 302 SS Wire
Mfr # T1352701112R
Zoro # G912471155
product price: $7.69
/eaSold in multiples of 22 for $169.18
Key Features
Spring Length @ Torque
1.688 in
Leg Length
4 in
Wind Direction
Right Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T1352701112R
Zoro #
G912471155
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
1.688 in
Leg Length
4 in
Inside Diameter
1.251 in
Outside Diameter
1.66 in
Wire Diameter
0.135 in
Details
Wind Direction
Right Hand
Item
Torsion Spring
Material
Stainless Steel
Finish
Plain
Leg End Style
Straight Torsion
System of Measurement
Inch
Torque
40 in-lb
Deflection Angle
270 Degrees
Standards
AMS 5688, ASTM A313
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 4 in, Spring Length @ Torque 1.688 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.