Torsion Spring, Carbon Steel
Mfr # T016300125R
Zoro # G312471861
product price: $1.59
/eaSold in multiples of 106 for $168.54
Key Features
Spring Length @ Torque
0.179 in
Leg Length
0.75 in
Wind Direction
Right Hand
Finish
Plain
Material
Music Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T016300125R
Zoro #
G312471861
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.179 in
Leg Length
0.75 in
Wire Diameter
0.016 in
Inside Diameter
0.14 in
Outside Diameter
0.188 in
Details
Wind Direction
Right Hand
Finish
Plain
Item
Torsion Spring
Material
Music Wire
System of Measurement
Inch
Torque
0.11 in-lb
Deflection Angle
300 Degrees
Leg End Style
Straight Torsion
Standards
AMS 5112, ASTM A228
Description
Torsion Spring, Material Music Wire, Finish Plain, Leg Length 0.75 in, Spring Length @ Torque 0.179 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.