Torsion Spring, Carbon Steel
Mfr # T020210187R
Zoro # G412471655
product price: $1.59
/eaSold in multiples of 106 for $168.54
Key Features
Spring Length @ Torque
0.168 in
Leg Length
1 in
Wind Direction
Right Hand
Material
Music Wire
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T020210187R
Zoro #
G412471655
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.168 in
Leg Length
1 in
Outside Diameter
0.274 in
Wire Diameter
0.02 in
Inside Diameter
0.211 in
Details
Wind Direction
Right Hand
Material
Music Wire
Item
Torsion Spring
Finish
Plain
System of Measurement
Inch
Deflection Angle
210 Degrees
Torque
0.18 in-lb
Standards
AMS 5112, ASTM A228
Leg End Style
Straight Torsion
Description
Torsion Spring, Material Music Wire, Finish Plain, Leg Length 1 in, Spring Length @ Torque 0.168 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.