Zoro Homepage

Torsion Spring, Carbon Steel

  • Mfr # T020300187L

  • Zoro # G712471607


product price: $1.59
/ea
Sold in multiples of 106 for $168.54

Key Features

Spring Length @ Torque
0.223 in
Leg Length
1 in
Wind Direction
Left Hand
Finish
Plain
Material
Music Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T020300187L
Zoro #
G712471607
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.223 in
Leg Length
1 in
Outside Diameter
0.273 in
Wire Diameter
0.02 in
Inside Diameter
0.21 in

Details

Wind Direction
Left Hand
Finish
Plain
Material
Music Wire
Item
Torsion Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Deflection Angle
300 Degrees
Leg End Style
Straight Torsion
Torque
0.18 in-lb

Description

Torsion Spring, Material Music Wire, Finish Plain, Leg Length 1 in, Spring Length @ Torque 0.223 in, Wind Direction Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.