Torsion Spring, Carbon Steel
Mfr # T024300250L
Zoro # G712471669
product price: $1.59
/eaSold in multiples of 106 for $168.54
Key Features
Spring Length @ Torque
0.268 in
Leg Length
1 in
Wind Direction
Left Hand
Material
Music Wire
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T024300250L
Zoro #
G712471669
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.268 in
Leg Length
1 in
Inside Diameter
0.28 in
Wire Diameter
0.024 in
Outside Diameter
0.359 in
Details
Wind Direction
Left Hand
Item
Torsion Spring
Material
Music Wire
Finish
Plain
Standards
AMS 5112, ASTM A228
Deflection Angle
300 Degrees
Leg End Style
Straight Torsion
Torque
0.28 in-lb
System of Measurement
Inch
Description
Torsion Spring, Material Music Wire, Finish Plain, Leg Length 1 in, Spring Length @ Torque 0.268 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.