Torsion Spring, Carbon Steel
Mfr # T026300250R
Zoro # G712471744
product price: $1.59
/eaSold in multiples of 106 for $168.54
Key Features
Spring Length @ Torque
0.29 in
Leg Length
1 in
Wind Direction
Right Hand
Finish
Plain
Material
Music Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T026300250R
Zoro #
G712471744
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.29 in
Leg Length
1 in
Outside Diameter
0.364 in
Wire Diameter
0.026 in
Inside Diameter
0.281 in
Details
Wind Direction
Right Hand
Finish
Plain
Material
Music Wire
Item
Torsion Spring
System of Measurement
Inch
Deflection Angle
300 Degrees
Torque
0.38 in-lb
Standards
AMS 5112, ASTM A228
Leg End Style
Straight Torsion
Description
Torsion Spring, Material Music Wire, Finish Plain, Leg Length 1 in, Spring Length @ Torque 0.29 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.