Zoro Homepage

Torsion Spring, Carbon Steel

  • Mfr # T032120250R

  • Zoro # G612471509


product price: $1.65
/ea
Sold in multiples of 103 for $169.95

Key Features

Spring Length @ Torque
0.213 in
Leg Length
1 in
Wind Direction
Right Hand
Material
Music Wire
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T032120250R
Zoro #
G612471509
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.213 in
Leg Length
1 in
Inside Diameter
0.276 in
Wire Diameter
0.032 in
Outside Diameter
0.371 in

Details

Wind Direction
Right Hand
Material
Music Wire
Finish
Plain
Item
Torsion Spring
System of Measurement
Inch
Torque
0.69 in-lb
Leg End Style
Straight Torsion
Standards
AMS 5112, ASTM A228
Deflection Angle
120 Degrees

Description

Torsion Spring, Material Music Wire, Finish Plain, Leg Length 1 in, Spring Length @ Torque 0.213 in, Wind Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.