Zoro Homepage

Torsion Spring, Carbon Steel

  • Mfr # T032300250L

  • Zoro # G012471499


product price: $1.65
/ea
Sold in multiples of 103 for $169.95

Key Features

Spring Length @ Torque
0.421 in
Leg Length
1 in
Wind Direction
Left Hand
Material
Music Wire
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T032300250L
Zoro #
G012471499
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.421 in
Leg Length
1 in
Outside Diameter
0.371 in
Inside Diameter
0.276 in
Wire Diameter
0.032 in

Details

Wind Direction
Left Hand
Material
Music Wire
Item
Torsion Spring
Finish
Plain
System of Measurement
Inch
Deflection Angle
300 Degrees
Torque
0.7 in-lb
Standards
AMS 5112, ASTM A228
Leg End Style
Straight Torsion

Description

Torsion Spring, Material Music Wire, Finish Plain, Leg Length 1 in, Spring Length @ Torque 0.421 in, Wind Direction Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.