Zoro Homepage

Torsion Spring, Carbon Steel

  • Mfr # T038300312L

  • Zoro # G612471578


product price: $1.65
/ea
Sold in multiples of 102 for $168.30

Key Features

Spring Length @ Torque
0.462 in
Leg Length
1.25 in
Wind Direction
Left Hand
Finish
Plain
Material
Music Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T038300312L
Zoro #
G612471578
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.462 in
Leg Length
1.25 in
Wire Diameter
0.038 in
Inside Diameter
0.347 in
Outside Diameter
0.462 in

Details

Wind Direction
Left Hand
Item
Torsion Spring
Finish
Plain
Material
Music Wire
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Torque
1.24 in-lb
Leg End Style
Straight Torsion
Deflection Angle
300 Degrees

Description

Torsion Spring, Material Music Wire, Finish Plain, Leg Length 1.25 in, Spring Length @ Torque 0.462 in, Wind Direction Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.