Torsion Spring, Carbon Steel
Mfr # T045120312R
Zoro # G312471977
product price: $1.75
/eaSold in multiples of 96 for $168.00
Key Features
Spring Length @ Torque
0.3 in
Leg Length
2 in
Wind Direction
Right Hand
Finish
Plain
Material
Music Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T045120312R
Zoro #
G312471977
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.3 in
Leg Length
2 in
Outside Diameter
0.474 in
Wire Diameter
0.045 in
Inside Diameter
0.346 in
Details
Wind Direction
Right Hand
Finish
Plain
Item
Torsion Spring
Material
Music Wire
Deflection Angle
120 Degrees
Leg End Style
Straight Torsion
Torque
2.03 in-lb
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Description
Torsion Spring, Material Music Wire, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.3 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.