Torsion Spring, Carbon Steel
Mfr # T045300312L
Zoro # G412471976
product price: $1.75
/eaSold in multiples of 96 for $168.00
Key Features
Spring Length @ Torque
0.638 in
Leg Length
2 in
Wind Direction
Left Hand
Material
Music Wire
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T045300312L
Zoro #
G412471976
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.638 in
Leg Length
2 in
Inside Diameter
0.342 in
Outside Diameter
0.47 in
Wire Diameter
0.045 in
Details
Wind Direction
Left Hand
Material
Music Wire
Item
Torsion Spring
Finish
Plain
Deflection Angle
300 Degrees
Leg End Style
Straight Torsion
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Torque
1.96 in-lb
Description
Torsion Spring, Material Music Wire, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.638 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.