Torsion Spring, Carbon Steel
Mfr # T049300375R
Zoro # G412471891
product price: $1.95
/eaSold in multiples of 85 for $165.75
Key Features
Spring Length @ Torque
0.645 in
Leg Length
2 in
Wind Direction
Right Hand
Finish
Plain
Material
Music Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T049300375R
Zoro #
G412471891
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.645 in
Leg Length
2 in
Wire Diameter
0.049 in
Outside Diameter
0.558 in
Inside Diameter
0.414 in
Details
Wind Direction
Right Hand
Finish
Plain
Item
Torsion Spring
Material
Music Wire
System of Measurement
Inch
Leg End Style
Straight Torsion
Standards
AMS 5112, ASTM A228
Torque
2.54 in-lb
Deflection Angle
300 Degrees
Description
Torsion Spring, Material Music Wire, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.645 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.