Zoro Homepage

Torsion Spring, Carbon Steel

  • Mfr # T055210375L

  • Zoro # G112471795


product price: $1.99
/ea
Sold in multiples of 82 for $163.18

Key Features

Spring Length @ Torque
0.628 in
Leg Length
2 in
Wind Direction
Left Hand
Material
Music Wire
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T055210375L
Zoro #
G112471795
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.628 in
Leg Length
2 in
Inside Diameter
0.409 in
Wire Diameter
0.055 in
Outside Diameter
0.564 in

Details

Wind Direction
Left Hand
Material
Music Wire
Finish
Plain
Item
Torsion Spring
Standards
AMS 5112, ASTM A228
Deflection Angle
210 Degrees
Leg End Style
Straight Torsion
Torque
3.31 in-lb
System of Measurement
Inch

Description

Torsion Spring, Material Music Wire, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.628 in, Wind Direction Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.