Torsion Spring, Carbon Steel
Mfr # T063210375L
Zoro # G512471920
product price: $2.29
/eaSold in multiples of 73 for $167.17
Key Features
Spring Length @ Torque
0.782 in
Leg Length
2 in
Wind Direction
Left Hand
Finish
Plain
Material
Music Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T063210375L
Zoro #
G512471920
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.782 in
Leg Length
2 in
Outside Diameter
0.578 in
Inside Diameter
0.407 in
Wire Diameter
0.063 in
Details
Wind Direction
Left Hand
Finish
Plain
Item
Torsion Spring
Material
Music Wire
Deflection Angle
210 Degrees
Torque
5.07 in-lb
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Leg End Style
Straight Torsion
Description
Torsion Spring, Material Music Wire, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.782 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.