Torsion Spring, Carbon Steel
Mfr # T072120500L
Zoro # G212471855
product price: $2.19
/eaSold in multiples of 76 for $166.44
Key Features
Spring Length @ Torque
0.552 in
Leg Length
2 in
Wind Direction
Left Hand
Finish
Plain
Material
Music Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T072120500L
Zoro #
G212471855
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.552 in
Leg Length
2 in
Outside Diameter
0.749 in
Wire Diameter
0.072 in
Inside Diameter
0.545 in
Details
Wind Direction
Left Hand
Finish
Plain
Item
Torsion Spring
Material
Music Wire
Torque
7.11 in-lb
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Deflection Angle
120 Degrees
Leg End Style
Straight Torsion
Description
Torsion Spring, Material Music Wire, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.552 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.