Torsion Spring, Carbon Steel
Mfr # T072300500L
Zoro # G212471817
product price: $2.19
/eaSold in multiples of 76 for $166.44
Item requires special delivery charges. A $1.71 per item surcharge will be applied.
Key Features
Spring Length @ Torque
1.092 in
Leg Length
2 in
Wind Direction
Left Hand
Material
Music Wire
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T072300500L
Zoro #
G212471817
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
1.092 in
Leg Length
2 in
Outside Diameter
0.75 in
Wire Diameter
0.072 in
Inside Diameter
0.545 in
Details
Wind Direction
Left Hand
Item
Torsion Spring
Material
Music Wire
Finish
Plain
System of Measurement
Inch
Leg End Style
Straight Torsion
Torque
7.52 in-lb
Standards
AMS 5112, ASTM A228
Deflection Angle
300 Degrees
Description
Torsion Spring, Material Music Wire, Finish Plain, Leg Length 2 in, Spring Length @ Torque 1.092 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.