Torsion Spring, Carbon Steel
Mfr # T096210625R
Zoro # G912471025
product price: $2.89
/eaSold in multiples of 58 for $167.62
Key Features
Spring Length @ Torque
1.192 in
Leg Length
3 in
Wind Direction
Right Hand
Material
Music Wire
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T096210625R
Zoro #
G912471025
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
1.192 in
Leg Length
3 in
Inside Diameter
0.677 in
Wire Diameter
0.096 in
Outside Diameter
0.944 in
Details
Wind Direction
Right Hand
Material
Music Wire
Item
Torsion Spring
Finish
Plain
Deflection Angle
210 Degrees
Leg End Style
Straight Torsion
Torque
16.65 in-lb
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Description
Torsion Spring, Material Music Wire, Finish Plain, Leg Length 3 in, Spring Length @ Torque 1.192 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.