Torsion Spring, Carbon Steel
Mfr # T096300625L
Zoro # G212471077
product price: $2.89
/eaSold in multiples of 58 for $167.62
Key Features
Spring Length @ Torque
1.648 in
Leg Length
3 in
Wind Direction
Left Hand
Material
Music Wire
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T096300625L
Zoro #
G212471077
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
1.648 in
Leg Length
3 in
Inside Diameter
0.676 in
Outside Diameter
0.943 in
Wire Diameter
0.096 in
Details
Wind Direction
Left Hand
Material
Music Wire
Finish
Plain
Item
Torsion Spring
Torque
16.29 in-lb
System of Measurement
Inch
Deflection Angle
300 Degrees
Standards
AMS 5112, ASTM A228
Leg End Style
Straight Torsion
Description
Torsion Spring, Material Music Wire, Finish Plain, Leg Length 3 in, Spring Length @ Torque 1.648 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.