Zoro Homepage

Torsion Spring, Carbon Steel

  • Mfr # T112120750L

  • Zoro # G912471049


product price: $3.95
/ea
Sold in multiples of 43 for $169.85

Key Features

Spring Length @ Torque
0.859 in
Leg Length
4 in
Wind Direction
Left Hand
Material
Music Wire
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T112120750L
Zoro #
G912471049
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.859 in
Leg Length
4 in
Inside Diameter
0.817 in
Outside Diameter
1.132 in
Wire Diameter
0.112 in

Details

Wind Direction
Left Hand
Material
Music Wire
Item
Torsion Spring
Finish
Plain
Torque
27.09 in-lb
Deflection Angle
120 Degrees
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Leg End Style
Straight Torsion

Description

Torsion Spring, Material Music Wire, Finish Plain, Leg Length 4 in, Spring Length @ Torque 0.859 in, Wind Direction Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.