Shop SPECIAL LITE PRODUCTS

SCB-1015-DX-MOC Berkshire Curbside Mailbox with Front & Side Numbers; Mocha

  • Mfr # SCB-1015-DX-MOC
  • Zoro # G003781491

product price: 
$
502.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCB-1015-DX-MOC
Zoro #
G003781491
UPC #
92776126190
Country of Origin
China

Description

The Berkshire Curbside Mailbox presents an impressive face. The one piece cast aluminum door features deeply cut details with a rich, leather grain textured panel. The stainless steel spring hinge and magnetic catch will keep the door secure and the rust proof cast aluminum body construction creates a weather resistant mailbox. This mailbox includes two side mount address plaques and 3 inch high self adhesive numbers for the side and 2 inch high self adhesive numbers for the front of the mailbox. Numbers are in brass or stainless steel.

We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Berkshire Curbside Mailbox with Front and Side Numbers
Specifications
  • Finish: Mocha
  • Material: Cast Aluminum
  • Dimensions: 19.75" L x 11.5" H x 9" W
  • Assembly Required: No
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.