Shop MAIL BOSS
See all product information
Create Account
Metro Locking Wall-Mount Mailbox, Black, 14/16-Gauge Steel
- Mfr # 805941
- Zoro # G523942372
original price:Â $118.99 , new price: $106.99 , 10 percent off
new price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Lock & 3 Keys, Installation Hardware & Instructions
Depth
14.75 in
Width
15.4 in
Application
Wall-Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805941
- Zoro #
- G523942372
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Includes
- Lock & 3 Keys, Installation Hardware & Instructions
- Item
- Mailbox
- Application
- Wall-Mount
- Post Material
- Galvanized Steel
- Finish
- Powder Coated
Dimensions
- Depth
- 14.75 in
- Width
- 15.4 in
Description
Mail Boss Metro locking wall-mount mailbox in Black powder-coated 14/16-gauge galvanized steel. High-security residential and light-commercial wall-mount design with patented anti-pry latch locking mechanism and commercial-grade 12-disc wafer lock to prevent mail theft and identity theft. Classic styling with durable powder-coat finish. Includes lock, 3 keys, and mounting hardware. 15.4"W x 7.15"D x 14.75"H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.