SCB-1015-MP-WH Berkshire Curbside Mailbox with Side Numbers; White
- Mfr # SCB-1015-MP-WH
- Zoro # G403797948
product price:Â
$
413.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCB-1015-MP-WH
- Zoro #
- G403797948
- UPC #
- 92776126121
- Country of Origin
- China
Description
The Berkshire Curbside Mailbox presents an impressive face.The one piece cast aluminum door features deeply cut details with a rich, leather grain textured panel.The stainless steel spring hinge and magnetic catch will keep the door secure and the rust proof cast aluminum body construction creates a weather resistant mailbox.This mailbox comes with two side panel address plaques and your choice of 3 inch high self adhesive address numbers in stainless steel or brass.
Specifications- Collection: Berkshire
- Color: White
- Material: Cast Aluminum
- Dimension: 19.75" x 11.5" x 9"
- Weight: 15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.