Shop SPECIAL LITE PRODUCTS

SHF-1001-BLK-SAP-4350-100-BLK Floral Horizontal Wall Mount Mailbox & Floral Wall Mount Address Plaque - Bold Italic Font; Black

  • Mfr # SHF-1001-BLK_SAP-4350-100-BLK
  • Zoro # G603797328

product price: 
$
386.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHF-1001-BLK_SAP-4350-100-BLK
Zoro #
G603797328
UPC #
92776128804
Country of Origin
China

Description

The traditional mailbox shape gets a fanciful upgrade with our Floral Horizontal Mailbox. Deeply embossed leaf designs on all sides gives the Floral Vertical Mailbox a charming appearance suitable for either a country or suburban home.Mailbox Dimensions: 17" Width x 12 3/4" Height x 5" Deep.The Floral Wall Mount Address Plaque is made of cast aluminum with permanently molded 3" High brushed aluminum numbers. Up to 4 numbers per plaque. Address Plaque Dimensions:12 3/4" Wide x 9 1/2" height x 1" Deep. Bold Italic Font.

We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Floral Horizontal Wall Mount Mailbox and Floral Wall Mount Address Plaque - Bold Italic Font
  • Retailer To Add Field To Select Up To Four Numbers
Specifications
  • Finish: Black
  • Material: Aluminum
  • Dimensions: 0" L x 0" H x 0" W
  • Assembly Required: Yes
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.