Shop SPECIALTY RECREATION
See all product information
Create Account
Neo Shower Base, 34" x 34", White
- Mfr # NSB3434WC
- Zoro # G424011726
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Length
37 in
Width
37 in
Height
11 in
Size
34" x 34"
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSB3434WC
- Zoro #
- G424011726
- UPC #
- 612953929217
- Country of Origin
- United States
- Color
- White
Dimensions
- Length
- 37 in
- Width
- 37 in
- Height
- 11 in
- Size
- 34" x 34"
Description
Neo Shower Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.