Add-On Unit, Blk, 72 in H, 50 in W
- Mfr # 1366BM
- Zoro # G822785366
product price:Â
$
365.99
/ea
Key Features
Pegboard Hole Size
1/2 in
Compatible Product Type
Madix and Lozier Shelves
Product Type
Add-On Unit
Pegboard Hole Spacing
1 in
Overall Depth
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1366BM
- Zoro #
- G822785366
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pegboard Hole Size
- 1/2 in
- Overall Depth
- 21 in
- Overall Width
- 50 in
- Overall Height
- 72 in
- Base Width
- 16 in
- Base Length
- 48 in
Details
- Compatible Product Type
- Madix and Lozier Shelves
- Product Type
- Add-On Unit
- Pegboard Hole Spacing
- 1 in
- Item
- Add-On Unit
- Finish
- Powder Coated
- Pegboard Hole Shape
- Circle
- Rotation
- Fixed
- Configuration
- Single-Sided
- Compatible Manufacturer Part Number
- 1363BM
- Material
- Steel
- Color
- Black
- Shell Material
- Steel
- Wire Color
- Black
Description
Add-On Unit, Blk, 72 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.