Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Add-On Unit, Blk, 60 in H, 50 in W
- Mfr # 1362BM
- Zoro # G922783729
product price:Â
$
332.99
/ea
Key Features
Compatible Manufacturer Part Number
1359BM
Compatible Product Type
Madix and Lozier Shelves
Pegboard Hole Shape
Circle
Base Length
48 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1362BM
- Zoro #
- G922783729
- UPC #
- -
- Country of Origin
- China
- Compatible Manufacturer Part Number
- 1359BM
- Compatible Product Type
- Madix and Lozier Shelves
- Pegboard Hole Shape
- Circle
- Material
- Steel
- Finish
- Powder Coated
- Item
- Add-On Unit
- Color
- Black
- Pegboard Hole Spacing
- 1 in
- Product Type
- Add-On Unit
- Configuration
- Single-Sided
- Rotation
- Fixed
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Base Length
- 48 in
- Overall Width
- 50 in
- Overall Height
- 60 in
- Base Width
- 16 in
- Pegboard Hole Size
- 1/2 in
- Overall Depth
- 21 in
Description
Add-On Unit, Blk, 60 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.