Shop SPECIALTY STORE SERVICES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Add-On Unit, Blk, 84 in H, 50 in W
- Mfr # 1370BM
- Zoro # G222784846
product price:Â
$
398.99
/ea
Key Features
Overall Width
50 in
Pegboard Hole Size
1/2 in
Overall Depth
21 in
Overall Height
84 in
Compatible Product Type
Madix and Lozier Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1370BM
- Zoro #
- G222784846
- UPC #
- -
- Country of Origin
- China
- Compatible Product Type
- Madix and Lozier Shelves
- Finish
- Powder Coated
- Pegboard Hole Spacing
- 1 in
- Item
- Add-On Unit
- Product Type
- Add-On Unit
- Pegboard Hole Shape
- Circle
- Rotation
- Fixed
- Compatible Manufacturer Part Number
- 1367BM
- Configuration
- Single-Sided
- Material
- Steel
- Color
- Black
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Overall Width
- 50 in
- Pegboard Hole Size
- 1/2 in
- Overall Depth
- 21 in
- Overall Height
- 84 in
- Base Width
- 16 in
- Base Length
- 48 in
Description
Add-On Unit, Blk, 84 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.