Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Blk, 60 in H, 50 in W
- Mfr # 1359BM
- Zoro # G422785261
product price:Â
$
415.99
/ea
Key Features
Configuration
Single-Sided
Material
Steel
Base Length
48 in
Base Width
16 in
Compatible Product Type
Madix and Lozier Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1359BM
- Zoro #
- G422785261
- UPC #
- -
- Country of Origin
- China
- Configuration
- Single-Sided
- Material
- Steel
- Compatible Product Type
- Madix and Lozier Shelves
- Pegboard Hole Shape
- Circle
- Item
- Starter Unit
- Rotation
- Fixed
- Color
- Black
- Pegboard Hole Spacing
- 1 in
- Product Type
- Starter Unit
- Finish
- Powder Coated
- Compatible Manufacturer Part Number
- 1362BM
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Base Length
- 48 in
- Base Width
- 16 in
- Overall Width
- 50 in
- Pegboard Hole Size
- 1/2 in
- Overall Height
- 60 in
- Overall Depth
- 21 in
Description
Starter Unit, Blk, 60 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.