Shop SPECIALTY STORE SERVICES
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Add-On Unit, Blk, 84 in H, 50 in W
- Mfr # 1391BM
- Zoro # G922784054
product price:Â
$
647.99
/ea
Key Features
Material
Steel
Pegboard Hole Spacing
1 in
Overall Height
84 in
Pegboard Hole Shape
Circle
Base Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1391BM
- Zoro #
- G922784054
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Pegboard Hole Spacing
- 1 in
- Pegboard Hole Shape
- Circle
- Color
- Black
- Configuration
- Double-Sided
- Item
- Add-On Unit
- Rotation
- Fixed
- Compatible Product Type
- Madix and Lozier Shelves
- Product Type
- Add-On Unit
- Finish
- Powder Coated
- Compatible Manufacturer Part Number
- 1390BM
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Overall Height
- 84 in
- Base Length
- 48 in
- Overall Depth
- 39 in
- Pegboard Hole Size
- 1/2 in
- Base Width
- 16 in
- Overall Width
- 50 in
Description
Add-On Unit, Blk, 84 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.