Shop SPECIALTY STORE SERVICES
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Add-On Unit, Gry, 54 in H, 48 in W
- Mfr # 1528GR
- Zoro # G222784303
product price:Â
$
226.99
/ea
Key Features
Overall Width
48 in
Configuration
Single-Sided
Pegboard Hole Size
1/2 in
Pegboard Hole Spacing
1 in
Overall Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1528GR
- Zoro #
- G222784303
- UPC #
- -
- Country of Origin
- China
- Item
- Add-On Unit
- Configuration
- Single-Sided
- Pegboard Hole Spacing
- 1 in
- Material
- Steel, Wood
- Pegboard Hole Shape
- Circle
- Compatible Manufacturer Part Number
- 1527GR
- Color
- Gray
- Compatible Product Type
- Madix and Lozier Shelves
- Rotation
- Fixed
- Product Type
- Add-On Unit
- Finish
- Powder Coated
- Shell Material
- Steel, Wood
- Wire Color
- Gray
- Traction Material
- Steel, Wood
Dimensions
- Overall Width
- 48 in
- Pegboard Hole Size
- 1/2 in
- Overall Depth
- 16 in
- Base Length
- 48 in
- Overall Height
- 54 in
- Base Width
- 16 in
Description
Add-On Unit, Gry, 54 in H, 48 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.