Shop SPECIALTY STORE SERVICES
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Add-On Unit, Gry, 84 in H, 48 in W
- Mfr # 1500GR
- Zoro # G722784049
product price:Â
$
382.99
/ea
Key Features
Pegboard Hole Size
1/2 in
Overall Depth
32 in
Overall Width
48 in
Pegboard Hole Spacing
1 in
Product Type
Add-On Unit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1500GR
- Zoro #
- G722784049
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pegboard Hole Size
- 1/2 in
- Overall Depth
- 32 in
- Overall Width
- 48 in
- Base Width
- 16 in
- Overall Height
- 84 in
- Base Length
- 48 in
Details
- Pegboard Hole Spacing
- 1 in
- Product Type
- Add-On Unit
- Configuration
- Double-Sided
- Color
- Gray
- Material
- Steel
- Pegboard Hole Shape
- Circle
- Compatible Product Type
- Madix and Lozier Shelves
- Compatible Manufacturer Part Number
- 1499GR
- Finish
- Powder Coated
- Rotation
- Fixed
- Item
- Add-On Unit
- Shell Material
- Steel
- Wire Color
- Gray
Description
Add-On Unit, Gry, 84 in H, 48 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.