Shop SPECIALTY STORE SERVICES
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Add-On Unit, Gry, 60 in H, 48 in W
- Mfr # 1490GR
- Zoro # G622784064
product price:Â
$
234.99
/ea
Key Features
Pegboard Hole Spacing
1 in
Overall Width
48 in
Color
Gray
Overall Height
60 in
Compatible Product Type
Madix and Lozier Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1490GR
- Zoro #
- G622784064
- UPC #
- -
- Country of Origin
- China
- Pegboard Hole Spacing
- 1 in
- Item
- Add-On Unit
- Color
- Gray
- Compatible Product Type
- Madix and Lozier Shelves
- Rotation
- Fixed
- Configuration
- Single-Sided
- Material
- Steel, Wood
- Product Type
- Add-On Unit
- Finish
- Powder Coated
- Compatible Manufacturer Part Number
- 1489GR
- Pegboard Hole Shape
- Circle
- Shell Material
- Steel, Wood
- Wire Color
- Gray
- Traction Material
- Steel, Wood
Dimensions
- Overall Width
- 48 in
- Overall Height
- 60 in
- Base Length
- 48 in
- Pegboard Hole Size
- 1/2 in
- Overall Depth
- 16 in
- Base Width
- 16 in
Description
Add-On Unit, Gry, 60 in H, 48 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.