Shop SPECIALTY STORE SERVICES
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Add-On Unit, Wht, 72 in H, 50 in W
- Mfr # 1366W
- Zoro # G322784265
product price:Â
$
365.99
/ea
Key Features
Compatible Manufacturer Part Number
1363W
Finish
Powder Coated
Overall Width
50 in
Pegboard Hole Spacing
1 in
Base Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1366W
- Zoro #
- G322784265
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 50 in
- Base Length
- 48 in
- Base Width
- 16 in
- Overall Height
- 72 in
- Pegboard Hole Size
- 1/2 in
- Overall Depth
- 21 in
Details
- Compatible Manufacturer Part Number
- 1363W
- Finish
- Powder Coated
- Item
- Add-On Unit
- Pegboard Hole Spacing
- 1 in
- Color
- White
- Pegboard Hole Shape
- Circle
- Product Type
- Add-On Unit
- Material
- Steel
- Rotation
- Fixed
- Compatible Product Type
- Madix and Lozier Shelves
- Configuration
- Single-Sided
- Shell Material
- Steel
- Wire Color
- White
Description
Add-On Unit, Wht, 72 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.