Starter Unit, Beige, 72 in H, 50 in W
- Mfr # 1386
- Zoro # G322783886
product price:Â
$
713.99
/ea
Key Features
Pegboard Hole Shape
Circle
Compatible Manufacturer Part Number
1387
Pegboard Hole Spacing
1 in
Overall Depth
39 in
Overall Width
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1386
- Zoro #
- G322783886
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 39 in
- Overall Width
- 50 in
- Base Width
- 16 in
- Pegboard Hole Size
- 1/2 in
- Base Length
- 48 in
- Overall Height
- 72 in
Details
- Pegboard Hole Shape
- Circle
- Compatible Manufacturer Part Number
- 1387
- Pegboard Hole Spacing
- 1 in
- Product Type
- Starter Unit
- Material
- Steel
- Item
- Starter Unit
- Rotation
- Fixed
- Configuration
- Double-Sided
- Compatible Product Type
- Madix and Lozier Shelves
- Color
- Sahara Beige
- Finish
- Powder Coated
- Shell Material
- Steel
- Wire Color
- Sahara Beige
Description
Starter Unit, Beige, 72 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.