Shop SPECIALTY STORE SERVICES
See all product information
Create Account
Security Tags, Black, 1 in H, 2 in W
- Mfr # 8358
- Zoro # G622784903
product price:Â
$
71.95
/ea
Key Features
Product Type
Security Ink Exploding Dye Tags
Features
Ink Vials are Red and Yellow
Detachment Type
Magnetic
Deactivatable
Non-Deactivatable
Ink Color
Red, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8358
- Zoro #
- G622784903
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 2 in
- Basket Width - Bottom
- Pin
- Overall Height
- 1 in
- Fits Chest Size
- Ink Vials are Red and Yellow
Details
- Product Type
- Security Ink Exploding Dye Tags
- Features
- Ink Vials are Red and Yellow
- Detachment Type
- Magnetic
- Deactivatable
- Non-Deactivatable
- Item
- Security Tags
- Ink Color
- Red, Yellow
- Security Type
- Ink
- Color
- Black
- Includes
- Pins
- Material
- Plastic
- Security Frequency
- 8.2 MHz
- Compatible Product Type
- Locking Device
- Shell Material
- Plastic
- Wire Color
- Black
Description
Security Tags, Black, 1 in H, 2 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.