Shop ZORO SELECT
See all product information
Create Account
Shopping Cart, Steel, 36-in L, 22-in W
- Mfr # WMP-152L-EC
- Zoro # G2124447
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 in
Overall Length
36 in
Overall Width
22 in
Color
Dark Gray
Load Capacity
400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMP-152L-EC
- Zoro #
- G2124447
- UPC #
- -
- Country of Origin
- China
- Color
- Dark Gray
- Load Capacity
- 400 lb
- Item
- Shopping Cart
- Finish
- E-Coat
- Basket Material
- Steel
- Caster Wheel Type
- (2) Rigid, (2) Swivel
- Frame Finish/Coating
- E-Coated
- Cubic Capacity
- 14,500 cu in
- Caster Tread Material
- Polyurethane
- Caster Configuration
- (2) Rigid, (2) Swivel
- Caster Mounting Location
- Standard
- Basket Finish
- Powder Coated
- Shopping Cart Style
- Nestable Platform
- Frame Finish
- E-Coated
- Wire Color
- Dark Gray
Dimensions
- Overall Height
- 39 in
- Overall Length
- 36 in
- Overall Width
- 22 in
- Caster Wheel Dia.
- 5 in
- Deck Length
- 36"
- Deck Width
- 22"
- Deck Height
- 1"
- Caster Wheel Diameter
- 5 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Wire Shopping Cart, Load Capacity 400 lb, Basket Material Steel, Frame Finish/Coating E-Coated, Color Dark Gray, Overall Height 39 in, Overall Length 36 in, Overall Width 22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.