Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Beige, 54 in H, 50 in W
- Mfr # 1343
- Zoro # G522783778
product price:Â
$
398.99
/ea
Key Features
Pegboard Hole Shape
Circle
Color
Sahara Beige
Overall Depth
21 in
Material
Steel
Compatible Manufacturer Part Number
1358
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1343
- Zoro #
- G522783778
- UPC #
- -
- Country of Origin
- China
- Pegboard Hole Shape
- Circle
- Color
- Sahara Beige
- Material
- Steel
- Compatible Manufacturer Part Number
- 1358
- Rotation
- Fixed
- Configuration
- Single-Sided
- Compatible Product Type
- Madix and Lozier Shelves
- Pegboard Hole Spacing
- 1 in
- Finish
- Powder Coated
- Product Type
- Starter Unit
- Item
- Starter Unit
- Shell Material
- Steel
- Wire Color
- Sahara Beige
- Traction Material
- Steel
Dimensions
- Overall Depth
- 21 in
- Overall Width
- 50 in
- Base Length
- 48 in
- Pegboard Hole Size
- 1/2 in
- Base Width
- 16 in
- Overall Height
- 54 in
Description
Starter Unit, Beige, 54 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.