Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Blk, 54 in H, 50 in W
- Mfr # 1371BM
- Zoro # G522784768
product price:Â
$
597.99
/ea
Key Features
Pegboard Hole Shape
Circle
Configuration
Double-Sided
Overall Width
50 in
Overall Height
54 in
Pegboard Hole Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1371BM
- Zoro #
- G522784768
- UPC #
- -
- Country of Origin
- China
- Pegboard Hole Shape
- Circle
- Configuration
- Double-Sided
- Pegboard Hole Spacing
- 1 in
- Product Type
- Starter Unit
- Rotation
- Fixed
- Item
- Starter Unit
- Material
- Steel
- Compatible Product Type
- Madix and Lozier Shelves
- Compatible Manufacturer Part Number
- 1374BM
- Color
- Black
- Finish
- Powder Coated
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Overall Width
- 50 in
- Overall Height
- 54 in
- Pegboard Hole Size
- 1/2 in
- Base Width
- 16 in
- Base Length
- 48 in
- Overall Depth
- 39 in
Description
Starter Unit, Blk, 54 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.