Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Beige, 54 in H, 50 in W
- Mfr # 1371
- Zoro # G422784936
product price:Â
$
597.99
/ea
Key Features
Compatible Product Type
Madix and Lozier Shelves
Material
Steel
Base Width
16 in
Product Type
Starter Unit
Overall Height
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1371
- Zoro #
- G422784936
- UPC #
- -
- Country of Origin
- China
- Compatible Product Type
- Madix and Lozier Shelves
- Material
- Steel
- Product Type
- Starter Unit
- Color
- Sahara Beige
- Pegboard Hole Spacing
- 1 in
- Compatible Manufacturer Part Number
- 1374
- Configuration
- Double-Sided
- Pegboard Hole Shape
- Circle
- Rotation
- Fixed
- Item
- Starter Unit
- Finish
- Powder Coated
- Shell Material
- Steel
- Wire Color
- Sahara Beige
- Traction Material
- Steel
Dimensions
- Base Width
- 16 in
- Overall Height
- 54 in
- Pegboard Hole Size
- 1/2 in
- Overall Width
- 50 in
- Overall Depth
- 39 in
- Base Length
- 48 in
Description
Starter Unit, Beige, 54 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.