Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Blk, 60 in H, 50 in W
- Mfr # 1378BM
- Zoro # G122784267
product price:Â
$
647.99
/ea
Key Features
Rotation
Fixed
Overall Width
50 in
Pegboard Hole Shape
Circle
Overall Depth
39 in
Overall Height
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1378BM
- Zoro #
- G122784267
- UPC #
- -
- Country of Origin
- China
- Rotation
- Fixed
- Pegboard Hole Shape
- Circle
- Color
- Black
- Pegboard Hole Spacing
- 1 in
- Compatible Manufacturer Part Number
- 1379BM
- Item
- Starter Unit
- Finish
- Powder Coated
- Material
- Steel
- Configuration
- Double-Sided
- Compatible Product Type
- Madix and Lozier Shelves
- Product Type
- Starter Unit
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Overall Width
- 50 in
- Overall Depth
- 39 in
- Overall Height
- 60 in
- Base Length
- 48 in
- Base Width
- 16 in
- Pegboard Hole Size
- 1/2 in
Description
Starter Unit, Blk, 60 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.