Shop SPECIALTY STORE SERVICES
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Beige, 72 in H, 50 in W
- Mfr # 1363
- Zoro # G522784416
product price:Â
$
465.99
/ea
Key Features
Overall Width
50 in
Compatible Product Type
Madix and Lozier Shelves
Overall Height
72 in
Finish
Powder Coated
Configuration
Single-Sided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1363
- Zoro #
- G522784416
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 50 in
- Overall Height
- 72 in
- Pegboard Hole Size
- 1/2 in
- Overall Depth
- 21 in
- Base Width
- 16 in
- Base Length
- 48 in
Details
- Compatible Product Type
- Madix and Lozier Shelves
- Finish
- Powder Coated
- Configuration
- Single-Sided
- Material
- Steel
- Pegboard Hole Shape
- Circle
- Pegboard Hole Spacing
- 1 in
- Color
- Sahara Beige
- Rotation
- Fixed
- Product Type
- Starter Unit
- Item
- Starter Unit
- Compatible Manufacturer Part Number
- 1366
- Shell Material
- Steel
- Wire Color
- Sahara Beige
Description
Starter Unit, Beige, 72 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.