Shop SPECIALTY STORE SERVICES
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Beige, 84 in H, 50 in W
- Mfr # 1367
- Zoro # G522783808
product price:Â
$
531.99
/ea
Key Features
Base Width
16 in
Product Type
Starter Unit
Overall Depth
21 in
Overall Width
50 in
Pegboard Hole Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1367
- Zoro #
- G522783808
- UPC #
- -
- Country of Origin
- China
- Product Type
- Starter Unit
- Rotation
- Fixed
- Compatible Product Type
- Madix and Lozier Shelves
- Pegboard Hole Shape
- Circle
- Configuration
- Single-Sided
- Compatible Manufacturer Part Number
- 1370
- Material
- Steel
- Finish
- Powder Coated
- Pegboard Hole Spacing
- 1 in
- Color
- Sahara Beige
- Item
- Starter Unit
- Shell Material
- Steel
- Wire Color
- Sahara Beige
- Traction Material
- Steel
Dimensions
- Base Width
- 16 in
- Overall Depth
- 21 in
- Overall Width
- 50 in
- Pegboard Hole Size
- 1/2 in
- Overall Height
- 84 in
- Base Length
- 48 in
Description
Starter Unit, Beige, 84 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.