Shop SPECIALTY STORE SERVICES
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Add-On Unit, Gry, 72 in H, 48 in W
- Mfr # 1498GR
- Zoro # G522785109
product price:Â
$
365.99
/ea
Key Features
Rotation
Fixed
Overall Width
48 in
Compatible Product Type
Madix and Lozier Shelves
Color
Gray
Configuration
Double-Sided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1498GR
- Zoro #
- G522785109
- UPC #
- -
- Country of Origin
- China
- Rotation
- Fixed
- Compatible Product Type
- Madix and Lozier Shelves
- Color
- Gray
- Configuration
- Double-Sided
- Compatible Manufacturer Part Number
- 1497GR
- Material
- Steel
- Pegboard Hole Shape
- Circle
- Item
- Add-On Unit
- Pegboard Hole Spacing
- 1 in
- Finish
- Powder Coated
- Product Type
- Add-On Unit
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Width
- 48 in
- Pegboard Hole Size
- 1/2 in
- Base Length
- 48 in
- Overall Height
- 72 in
- Base Width
- 16 in
- Overall Depth
- 32 in
Description
Add-On Unit, Gry, 72 in H, 48 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.