Starter Unit, Blk, 72 in H, 50 in W
- Mfr # 1386BM
- Zoro # G022785302
product price:Â
$
713.99
/ea
Key Features
Pegboard Hole Spacing
1 in
Rotation
Fixed
Compatible Manufacturer Part Number
1387BM
Compatible Product Type
Madix and Lozier Shelves
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1386BM
- Zoro #
- G022785302
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 39 in
- Pegboard Hole Size
- 1/2 in
- Base Length
- 48 in
- Overall Height
- 72 in
- Overall Width
- 50 in
- Base Width
- 16 in
Details
- Pegboard Hole Spacing
- 1 in
- Rotation
- Fixed
- Compatible Manufacturer Part Number
- 1387BM
- Compatible Product Type
- Madix and Lozier Shelves
- Finish
- Powder Coated
- Pegboard Hole Shape
- Circle
- Configuration
- Double-Sided
- Material
- Steel
- Color
- Black
- Item
- Starter Unit
- Product Type
- Starter Unit
- Shell Material
- Steel
- Wire Color
- Black
Description
Starter Unit, Blk, 72 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.