Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Blk, 54 in H, 50 in W
- Mfr # 1343BM
- Zoro # G622784675
product price:Â
$
398.99
/ea
Key Features
Rotation
Fixed
Material
Steel
Overall Depth
21 in
Overall Width
50 in
Base Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1343BM
- Zoro #
- G622784675
- UPC #
- -
- Country of Origin
- China
- Rotation
- Fixed
- Material
- Steel
- Item
- Starter Unit
- Compatible Manufacturer Part Number
- 1358BM
- Finish
- Powder Coated
- Compatible Product Type
- Madix and Lozier Shelves
- Color
- Black
- Pegboard Hole Spacing
- 1 in
- Configuration
- Single-Sided
- Pegboard Hole Shape
- Circle
- Product Type
- Starter Unit
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Overall Depth
- 21 in
- Overall Width
- 50 in
- Base Width
- 16 in
- Base Length
- 48 in
- Pegboard Hole Size
- 1/2 in
- Overall Height
- 54 in
Description
Starter Unit, Blk, 54 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.