Shop SPECIALTY STORE SERVICES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Blk, 84 in H, 50 in W
- Mfr # 1367BM
- Zoro # G822783904
product price:Â
$
531.99
/ea
Key Features
Overall Width
50 in
Finish
Powder Coated
Overall Depth
21 in
Product Type
Starter Unit
Base Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1367BM
- Zoro #
- G822783904
- UPC #
- -
- Country of Origin
- China
- Finish
- Powder Coated
- Product Type
- Starter Unit
- Pegboard Hole Shape
- Circle
- Rotation
- Fixed
- Color
- Black
- Material
- Steel
- Compatible Product Type
- Madix and Lozier Shelves
- Compatible Manufacturer Part Number
- 1370BM
- Configuration
- Single-Sided
- Item
- Starter Unit
- Pegboard Hole Spacing
- 1 in
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Overall Width
- 50 in
- Overall Depth
- 21 in
- Base Width
- 16 in
- Overall Height
- 84 in
- Base Length
- 48 in
- Pegboard Hole Size
- 1/2 in
Description
Starter Unit, Blk, 84 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.