Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Add-On Unit, Blk, 54 in H, 50 in W
- Mfr # 1374BM
- Zoro # G122785455
product price:Â
$
498.99
/ea
Key Features
Pegboard Hole Size
1/2 in
Compatible Product Type
Madix and Lozier Shelves
Overall Width
50 in
Configuration
Double-Sided
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1374BM
- Zoro #
- G122785455
- UPC #
- -
- Country of Origin
- China
- Compatible Product Type
- Madix and Lozier Shelves
- Item
- Add-On Unit
- Configuration
- Double-Sided
- Color
- Black
- Material
- Steel
- Pegboard Hole Shape
- Circle
- Finish
- Powder Coated
- Pegboard Hole Spacing
- 1 in
- Compatible Manufacturer Part Number
- 1371BM
- Rotation
- Fixed
- Product Type
- Add-On Unit
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Pegboard Hole Size
- 1/2 in
- Overall Width
- 50 in
- Base Width
- 16 in
- Overall Depth
- 39 in
- Overall Height
- 54 in
- Base Length
- 48 in
Description
Add-On Unit, Blk, 54 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.