Shop SPECIALTY STORE SERVICES
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Blk, 84 in H, 50 in W
- Mfr # 1390BM
- Zoro # G022784817
product price:Â
$
797.99
/ea
Key Features
Rotation
Fixed
Compatible Manufacturer Part Number
1391BM
Base Length
48 in
Compatible Product Type
Madix and Lozier Shelves
Product Type
Starter Unit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1390BM
- Zoro #
- G022784817
- UPC #
- -
- Country of Origin
- China
- Rotation
- Fixed
- Compatible Manufacturer Part Number
- 1391BM
- Compatible Product Type
- Madix and Lozier Shelves
- Product Type
- Starter Unit
- Pegboard Hole Shape
- Circle
- Pegboard Hole Spacing
- 1 in
- Configuration
- Double-Sided
- Item
- Starter Unit
- Color
- Black
- Finish
- Powder Coated
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Base Length
- 48 in
- Overall Depth
- 39 in
- Overall Width
- 50 in
- Overall Height
- 84 in
- Pegboard Hole Size
- 1/2 in
- Base Width
- 16 in
Description
Starter Unit, Blk, 84 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.