Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Gry, 60 in H, 48 in W
- Mfr # 1495GR
- Zoro # G422785223
product price:Â
$
415.99
/ea
Key Features
Pegboard Hole Shape
Circle
Overall Height
60 in
Compatible Product Type
Madix and Lozier Shelves
Rotation
Fixed
Compatible Manufacturer Part Number
1496GR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1495GR
- Zoro #
- G422785223
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 60 in
- Base Length
- 48 in
- Pegboard Hole Size
- 1/2 in
- Overall Depth
- 32 in
- Base Width
- 16 in
- Overall Width
- 48 in
Details
- Pegboard Hole Shape
- Circle
- Compatible Product Type
- Madix and Lozier Shelves
- Rotation
- Fixed
- Compatible Manufacturer Part Number
- 1496GR
- Color
- Gray
- Item
- Starter Unit
- Configuration
- Double-Sided
- Finish
- Powder Coated
- Product Type
- Starter Unit
- Pegboard Hole Spacing
- 1 in
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Gray
Description
Starter Unit, Gry, 60 in H, 48 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.