Shop SPECIALTY STORE SERVICES
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Gry, 72 in H, 48 in W
- Mfr # 1491GR
- Zoro # G722784476
product price:Â
$
316.99
/ea
Key Features
Finish
Powder Coated
Pegboard Hole Size
1/2 in
Compatible Product Type
Madix and Lozier Shelves
Pegboard Hole Spacing
1 in
Material
Steel, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1491GR
- Zoro #
- G722784476
- UPC #
- -
- Country of Origin
- China
- Finish
- Powder Coated
- Compatible Product Type
- Madix and Lozier Shelves
- Pegboard Hole Spacing
- 1 in
- Material
- Steel, Wood
- Configuration
- Single-Sided
- Color
- Gray
- Product Type
- Starter Unit
- Compatible Manufacturer Part Number
- 1492GR
- Rotation
- Fixed
- Pegboard Hole Shape
- Circle
- Item
- Starter Unit
- Shell Material
- Steel, Wood
- Wire Color
- Gray
- Traction Material
- Steel, Wood
Dimensions
- Pegboard Hole Size
- 1/2 in
- Overall Height
- 72 in
- Base Length
- 48 in
- Overall Depth
- 16 in
- Base Width
- 16 in
- Overall Width
- 48 in
Description
Starter Unit, Gry, 72 in H, 48 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.